Beli mesin paku tembak makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Pneumatic Nailer
    Mulai

    Rp949.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  2. Wipro Air Nailer
    Mulai

    Rp649.900

  3. Unoair Air Stapler Kit
    Mulai

    Rp909.900

    Unoair Air Stapler Kit
    atribut:
    • Contents: 1. 360 Degree adjustable exhaust port 2. Light weight aluminum die-casting body 3. Ergonomical design for continuous operation 4. Low air consumption 5. Easy loading magazine
    • Gauge: 20
    • Crown Size (mm): 5.2
    • Wire Size (mm): 1.2x0.6
    • Length (mm): 238
    • Magazine Capacity: 100 pc
    • Height (mm): 167
    • Width (mm): 62
  4. Makita Pneumatic Stapler
    Mulai

    Rp979.900

    Makita Pneumatic Stapler
    atribut:
    • Crown: 5.1 mm
    • Gauge: 20
    • Width (mm): 1.14
    • Thickness: 0.58 mm
  5. Niigata Seiki (SK) Type Pin Gauge Set AA 2.9 Series
    Mulai

    Rp139.900

    Niigata Seiki (SK) Type Pin Gauge Set AA 2.9 Series
    atribut:
    • Diameter Precision (µm): ± 0.8
    • Gauge Length (mm): 50
    • Hardness: HV 650 or more
    • Roundness/Cylindricity (µm): 0.5
  6. Chitose School Furniture Table Ayumi Series (Table Only)
    Mulai

    Rp999.900

    Chitose School Furniture Table Ayumi Series (Table Only)
    atribut:
    • Frame Color: Ivory
    • Frame Finishing: Powder Coating
  7. BITEC Tacker
    Mulai

    Rp709.900

  8. NUFOSS Rivet Nut
    Rating:
    100% of 100
    (2)
    Mulai

    Rp80.900

  9. WISON Sroll Saw
    Mulai

    Rp2.299.900

  10. KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B5-E (Map File)
    Mulai

    Rp17.900

    KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B5-E (Map File)
    Deskripsi:
    The binding is made of resin, so it has strong holding power and documents will not shift.
    atribut:
    • Size: B5-E
    • Type: Horizontal type
    • Storage Dimension (mm): 15
    • Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
    • Storable Sheet Number: 150
    • Binding Specification: 80mm pitch
    • Eco Mark Certification Number: 17 112 157
    • Filing Thickness (mm): 15
    • Height (mm): 192
    • Hole Intervals (mm): 80
    • Kinds: Flat file
    • Number of Holes: 2
    • Outer Width (mm): 273
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
    • Spine Width (mm): 18
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Width (mm): 231
  11. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  12. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  13. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  14. West Lake Mesin Bor Duduk
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.099.900

    West Lake Mesin Bor Duduk
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  15. Dongcheng Air Stapler
    Mulai

    Rp469.900

    Dongcheng Air Stapler
    atribut:
    • Inner Diameter of Air Pipe (mm): 8
  16. TEKIRO Tang Rivet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    TEKIRO Tang Rivet
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
Daftar Harga mesin paku tembak makita Terbaru March 2026
Makita Pneumatic NailerRp949.900
Wipro Air NailerRp649.900
Unoair Air Stapler KitRp909.900
Makita Pneumatic StaplerRp979.900
Niigata Seiki (SK) Type Pin Gauge Set AA 2.9 SeriesRp139.900
Chitose School Furniture Table Ayumi Series (Table Only)Rp999.900
BITEC TackerRp709.900
NUFOSS Rivet NutRp80.900
WISON Sroll SawRp2.299.900
KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B5-E (Map File)Rp17.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait